Zoro Homepage

7" x 5/8"-11 40G T29 XP CER FLAP DISC

  • Mfr # DWA8286H

  • Zoro # G4124499


product price: $19.89
/ea

Key Features

Flap Disc Type
T29
Overall Diameter
7 in
Connector Size
5/8"-11
Backing Material
Plastic
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA8286H
Zoro #
G4124499
UPC #
885911410687
Country of Origin
Germany

Dimensions

Overall Diameter
7 in
Connector Size
5/8"-11

Details

Item
Flap Disc
Flap Disc Type
T29
Backing Material
Plastic
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Coarse
Grit
40
Series
XP Extended Performance
Maximum Operating Speed
8,700 RPM

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Connector Size 5/8 In.-11, Series XP Extended Performance, Backing Material Plastic, Grit 40, Maximum Operating Speed 8,700 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.