Zoro Homepage

7" x 5/8"-11 80g type 29 HP flap disc

  • Mfr # DW8330

  • Zoro # G7417532


product price: $10.79
/ea

Key Features

Flap Disc Type
Type 29
Overall Diameter
7 in
Connector Size
5/8 in-11
Backing Material
Cotton
Abrasive Material
Zirconia Alumina
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW8330
Zoro #
G7417532
UPC #
028877310596
Country of Origin
Canada

Dimensions

Overall Diameter
7 in
Connector Size
5/8 in-11

Details

Item
Flap Disc
Flap Disc Type
Type 29
Backing Material
Cotton
Abrasive Material
Zirconia Alumina
Grade
Medium
Grit
80
Series
High Performance
Maximum Operating Speed
8,700 RPM
Color
Black

Description

Flap Disc, Abrasive Material Zirconia Alumina, Grade Medium, Series High Performance, Backing Material Cotton, Grit 80, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.