Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" XP turbo diamond blade

  • Mfr # DW4702

  • Zoro # G7422231


product price: $44.89
/ea

Key Features

Arbor Size
5/8 in
Rim Type
Turbo
Cutting Type
Wet/Dry
Materials Cut
Masonry
Blade Dia.
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW4702
Zoro #
G7422231
UPC #
028874061026
Country of Origin
Indonesia

Dimensions

Arbor Size
5/8 in
Blade Dia.
7 in
Cutting Depth
2"
Plate Thickness
0.06 in
Max. Cutting Depth
2 in
Cutting Depth - Maximum
2 in
Overall Diameter
7 in
Overall Thickness
0.06 in

Details

Item
Diamond Saw Blade
Rim Type
Turbo
Cutting Type
Wet/Dry
Materials Cut
Masonry
Grade
Better
Primary Saw Application
Masonry
Application
Brick, Concrete, Tile
Arbor Hole
5/8"
Diamond Knockout
Diamond Knockout Included
For Use With Saw Type
Angle Grinders, Masonry Saws
For Use With
Angle Grinders, Hand Held Saws
Max. RPM
8500
Max. Blade Speed
8,700 RPM
Series
DEWALT(R)
Arbor Shape
Round
Blade Type
Dry-cut Diamond
For Workpiece Material
Masonry
Speed - Maximum
8,700 RPM
Compatible Product Type
Angle Grinder, Masonry Saw

Description

Diamond Saw Blade, DEWALT(R) Series, Blade Dia. 7 in, Arbor Size 5/8 in, Arbor Shape Round, Max. Blade Speed 8,700 RPM, For Use With Saw Type Angle Grinders, Masonry Saws, Cutting Type Wet/Dry, Rim Type Turbo, Max. Cutting Depth 2 in, Materials Cut Masonry, Grade Better

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.