Zoro Homepage

7" XP Turbo Segmented Diamond Blade

  • Mfr # DW4714T

  • Zoro # G1798297


original price: $47.89
15% off
new price: $40.40
/ea

Key Features

Arbor Size
5/8 in
Rim Type
Segmented/Turbo
Cutting Type
Wet/Dry
Materials Cut
Masonry
Blade Dia.
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW4714T
Zoro #
G1798297
UPC #
885911526258
Country of Origin
Thailand

Dimensions

Arbor Size
5/8 in
Blade Dia.
7 in
Plate Thickness
0.06 in
Cutting Depth
2-1/4"
Max. Cutting Depth
2 1/4 in
Overall Thickness
0.06 in
Cutting Depth - Maximum
2 1/4 in
Overall Diameter
7 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented/Turbo
Cutting Type
Wet/Dry
Materials Cut
Masonry
Diamond Knockout
Diamond Knockout Included
Application
Block, Brick, Concrete
Arbor Hole
5/8", 7/8"
For Use With Saw Type
Angle Grinders, Masonry Saws
Grade
Best
Max. RPM
8700
Series
DEWALT(R)
Max. Blade Speed
8,700 RPM
Arbor Shape
Round
For Workpiece Material
Masonry
Compatible Product Type
Angle Grinder, Masonry Saw
Speed - Maximum
8,700 RPM

Description

Diamond Saw Blade, DEWALT(R) Series, Blade Dia. 7 in, Arbor Size 5/8 in, Arbor Shape Round, Max. Blade Speed 8,700 RPM, For Use With Saw Type Angle Grinders, Masonry Saws, Cutting Type Wet/Dry, Rim Type Segmented/Turbo, Max. Cutting Depth 2 1/4 in, Materials Cut Masonry, Grade Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.