7/16" Cobalt Jobber Length Drill, PK6
Mfr # DD4028B6
Zoro # G7636903
product price: $65.69
/pk 6, $10.95/eaKey Features
Drill Bit Size
7/16 in
Overall Length
5 1/2 in
Flute Length
3 5/8 in
Material - Machining
Cobalt
Finish - Machining
Straw/Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD4028B6
Zoro #
G7636903
UPC #
885911190497
Country of Origin
Germany
Dimensions
Drill Bit Size
7/16 in
Overall Length
5 1/2 in
Flute Length
3 5/8 in
Shank Dia.
7/16"
Details
Item
Jobber Length Drill Bit
Material - Machining
Cobalt
Finish - Machining
Straw/Bronze
Cutting Direction
Right Hand
Decimal Equivalent
0.4375
Impact Rated
No
Standards
Meets all ASI Specs Except Flute Length, Flute Length is Shorter Than ANSI Spec
Shank Type - Machining
Hex
Coolant Fed
Non-Coolant Through
Description
Jobber Length Drill Bit, Drill Bit Size 7/16 in, Straw/Bronze, Decimal Equivalent 0.4375, Non-Coolant Through, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.