Zoro Homepage

7/16" PILOT POINT(R) drill bit

  • Mfr # DW1928

  • Zoro # G3274521


product price: $11.69
/ea

Key Features

Drill Bit Size
7/16 in
Overall Length
5 19/32 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW1928
Zoro #
G3274521
UPC #
028877302195
Country of Origin
China

Dimensions

Drill Bit Size
7/16 in
Overall Length
5 19/32 in
Drilling Depth
4-1/16 in
Shank Dia.
7/16"
Flute Length
4 1/16 in
Depth:Dia. Ratio
9xD
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
Shank Type
Straight with Three Flats
Impact Rated
No
Cutting Direction
Right Hand
Features
Split Point
Decimal Equivalent
0.4375
Shank Shape
Round
Standards
Not Rated
Material - Machining
High Speed Steel
Web Construction
Tapered
Drill Bit Point Type
Pilot Point
Measurement System
Fractional Inch
Flute Type
Spiral
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Gold Oxide
Coolant Fed
Non-Coolant Through
Point Type
Split Point

Description

The DEWALT DW1928 7/16" Pilot Point® Drill Bit is suitable for drilling holes in wood, metal, or plastic.


Key Features of the DEWALT DW1928 7/16" Pilot Point® Drill Bit:

  • Pilot Point® Tip: Designed to facilitate initial contact with the workpiece and reduce lock-up during breakthrough.

  • No-Spin Shank: Straight shank with three flats on the shank to help secure the bit in the chuck during use.

  • Tapered Web Construction: Tapered web construction is intended to increase structural integrity under load conditions.

  • Material & Finish: Made from high speed steel with a gold ferrous oxide finish applied as specified by manufacturer standards.

  • Split Point Design: Split point design is intended to assist with starting accuracy at drill start (sizes 1/16"–11/64").

  • Jobber Length Class: Suitable for general-purpose drilling tasks requiring standard jobber length bits.

  • Size Markings Above Shank: Size markings are located above shank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.