7/16" x 10" x 12" SDS+ Hammer Bit
Mfr # DW5435
Zoro # G0866065
product price: $12.89
/eaKey Features
Shank Type - Machining
SDS Plus
Drill Bit Size
7/16 in
Flute Length
10 in
Shank Diameter
13/32 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW5435
Zoro #
G0866065
UPC #
028874054356
Country of Origin
Germany
Dimensions
Overall Length
12 in
Drill Bit Size
7/16 in
Flute Length
10 in
Shank Diameter
13/32 in
Maximum Drilling Depth
10 in
Details
Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Pieces
1
Impact Rated
No
Number of Cutter Heads
2
Percussion Rated
Yes
Primary Material Application
Concrete, Masonry
Decimal Equivalent
0.4375
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Description
Rotary Hammer Drill, SDS Plus, 7/16 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.