This item is Discontinued.

Dewalt 7/8" (22mm) 2X Hole Saw DWA1814

7/8" (22mm) 2X Hole Saw (Discontinued)

  • Mfr # DWA1814
  • Zoro # G7632615
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA1814
Zoro #
G7632615
UPC #
885911329262
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 3/4 in
Thread Size
1/2"-20
Shank Size
3/8 in Hex
Saw Dia.
7/8 in
Pilot Drill Size
1/4 in dia x 4 in L

Details

Primary Saw Application
Stainless Steel
Tooth Material
Bi-Metal
Application
Plumbing, HVAC, Mechanical and Electrical
Arbor Design
Not Included
Teeth per Inch
4/5
Item
Hole Saw
Impact Rated
No
Tooth Material Grade
M42
Replacement Arbor No.
Mfr. No. DW1810
Replacement Pilot Drill No.
Mfr. No. DW1808
Hole Saw Product Grouping
Hole Saws
Primary Material Application
Steel
Materials Cut
Metal

Description

Hole Saw, Primary Material Application Steel, Materials Cut Metal, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 7/8 in, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 3/8 in Hex, Pilot Drill Size 1/4 in dia x 4 in L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.