Zoro Homepage

7/8-in. X 30' Kinetic Rope Kit

  • Mfr # DXBC90006

  • Zoro # G813323768


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Length
30 ft
Includes
(1) Kinetic Rope, (2) Shackles and Bag
Application
Safely tow a pick-up, minivan, utility van, or car
Width
7/8 in
Color
Black, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXBC90006
Zoro #
G813323768
UPC #
802024138857
Country of Origin
China

Dimensions

Length
30 ft
Width
7/8 in

Details

Item
Kinetic Rope Kit
Includes
(1) Kinetic Rope, (2) Shackles and Bag
Application
Safely tow a pick-up, minivan, utility van, or car
Breaking Strength
29300 lb
Color
Black, Yellow

Description

The DEWALT deluxe kinetic tow rop kit is reliable and durable, made with a braided poly-blend material. This rope features rubber coated looped ends for reliability. You can safely tow a pickup truck, minivan and utility van.


  • Kinetic rope kit includes 7/8" x 30' rope and 2 - 3/8" soft shackles, storage bag
  • High performance can store and release up to 4X more energy than a conventional tow strap
  • Rope made from heavy-duty, double braided nylon with fully coated rubber looped ends
  • Soft shackles are made from ultra high molecular weight polyethylene (UHMWPE)
  • Breaking strength of 29,300 lbs ideal for jeeps, small trucks, SUVs, cars, UTVs and more
  • Includes heavy-duty zippered storage bag with mesh panels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.