Zoro Homepage

7/8" Reduced Shank Black Oxide Drill Bit (1/2" Shank)

  • Mfr # DW1627

  • Zoro # G7635144


original price: $35.65
12% off
new price: $31.10
/ea

Key Features

Drill Bit Size
7/8 in
Overall Length
6 in
Flute Length
3 in
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW1627
Zoro #
G7635144
UPC #
028874116276
Country of Origin
China

Dimensions

Drill Bit Size
7/8 in
Overall Length
6 in
Flute Length
3 in
Drilling Depth
3"
Shank Dia.
1/2 in
Decimal Size
0.8750"
Maximum Drilling Depth
3 in
Depth:Dia. Ratio
3xD
Drill Length Class
Jobber Length

Details

Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.8750
Features
Split Point, No-Spin Shank
Impact Rated
No
Flute Type
Spiral
Primary Material Application
Steel
Primary Material Application ISO Code
P
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Web Construction
Tapered
Silver & Deming Drill
Yes
Drill Bit Case Type
Skin Card

Description

Reduced Shank Drill Bit, Drill Bit Size 7/8 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black and Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.