7/8" SDS Max Hollow Bit
Mfr # DWA58078
Zoro # G8094591
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
7/8 in
Core Diameter
7/8 in
Core Bit Cutter Material
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Max
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA58078
Zoro #
G8094591
UPC #
885911496650
Country of Origin
Germany
Dimensions
Drill Bit Size
7/8 in
Overall Length
25 3/4 in
Core Diameter
7/8 in
Maximum Drilling Depth
15 3/4 in
Drilling Length
15 3/4 in
Shank Size
45/64"
Shank Diameter
23/32 in
Details
Item
Hollow Core Bit
Core Bit Cutter Material
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Max
Impact Rated
No
Number of Pieces
1
Percussion Rated
Yes
Number of Cutter Heads
4
For Use With - Drills
Rotary Hammer
Decimal Equivalent
0.875
Primary Material Application
Concrete, Masonry
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Description
Hollow Core Bit, SDS Max, 7/8 in, Carbide Tipped, 25 3/4 in Overall Length, Maximum Drilling Depth 15 3/4 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.