Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8" x 1-7/8" Magnetic Nut Driver

  • Mfr # DW2227

  • Zoro # G7639125


product price: $6.85
/ea

Key Features

Overall Length
1 7/8 in
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4"
Bit Style
Magnetic Nut Driver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW2227
Zoro #
G7639125
UPC #
028877503165
Country of Origin
China

Dimensions

Overall Length
1 7/8 in
Drive Size
1/4"
Shank Size
1/4 in
Overall Nutsetter Length
1 7/8 in
Nutsetter Hex Size
7/16 in
Hex Shank Size
1/4 in
Tool Insertion Size
1/4 in Hex
Fastening Size
7/16 in
Connection Size
1/4 in Hex
Socket Size
7/8 in

Details

Item
Nutsetter
Number of Pieces
1
Measurement Type
SAE
Bit Style
Magnetic Nut Driver
Material
Steel
Finish
Sand Blasted
Fastening Tool Item
Nutsetter
Impact Rated
Not Impact Rated
Application - Tools
Power
Shank Style
Hex
Magnetic/Nonmagnetic
Magnetic
Fastening Tool Finish
Zinc Phosphate
SAE or Metric
SAE
Fastening Tool Material
Steel
Measurement System
Imperial
Slide to Clean
Not Slide to Clean
Magnetized Tip
Magnetized Tip
Number of Nutsetters Included
1
Shank Shape
Hex
Connection Shape
Hex
Product Type
Nut Driver
For Tool Type
Power

Description

Nutsetter, Measurement System Imperial, Fastening Size 7/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated Not Impact Rated, Magnetized Tip Magnetized Tip, Finish Sand Blasted, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand DEWALT(R)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.