Zoro Homepage

7/8" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit

  • Mfr # DW5719

  • Zoro # G3076936


product price: $35.79
/ea

Key Features

Shank Type - Machining
Spline
Overall Length
16 in
Drill Bit Size
7/8 in
Flute Length
11 in
Shank Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5719
Zoro #
G3076936
UPC #
028874057197
Country of Origin
Germany

Dimensions

Overall Length
16 in
Drill Bit Size
7/8 in
Flute Length
11 in
Shank Diameter
3/4 in
Maximum Drilling Depth
11 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
Spline
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Cutter Heads
2
Number of Pieces
1
Impact Rated
No
Percussion Rated
Yes
Measurement System
Fractional Inch
Decimal Equivalent
0.875
For Tool Type
Rotary Hammer
Primary Material Application
Concrete, Masonry

Description

Rotary Hammer Drill, Spline, 7/8 in, Carbide Tipped, 16 in Overall Length, Maximum Drilling Depth 11 in, Shank Diameter 3/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.