Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7800 Drywall Sander Adapter For DEWALT Dust Extractors

  • Mfr # DWV9180

  • Zoro # G7636081


product price: $15.25
/ea

Key Features

Type
Adapter
Diameter
1 in
Overall Width
2 63/64 in
Number of Pieces
1
Compatible Manufacturer Model Number
7800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWV9180
Zoro #
G7636081
UPC #
885911325011
Country of Origin
China

Dimensions

Diameter
1 in
Overall Width
2 63/64 in
Overall Diameter
1 in
Overall Length
4 15/16 in

Details

Item
Dust Extractor Attachment
Type
Adapter
Number of Pieces
1
Compatible Manufacturer Model Number
7800
Product Type
Drywall Sander Adapter

Description

The DEWALT DWV9180 7800 Drywall Sander Adapter is intended for use with the DEWALT 7800 Drywall Sander and compatible DEWALT dust extractors. This adapter serves as a link between your sander and dust extraction system, enabling connection between sander and dust extraction system.


Key Features of the DEWALT DWV9180 7800 Drywall Sander Adapter:

  • Compatible Manufacturer Model Number: Compatible with the DEWALT 7800 Drywall Sander.

  • Product Type: Serves as an adapter for connecting drywall sanders to dust extractors.

  • Item: Serves as a dust extractor attachment, providing a means of attachment between sander and extractor.

  • Dimensions: Measures 1 in diameter, with an overall length of 4-15/16 in and width of 2-63/64 in for suitable fitment.

  • Number of Pieces: Includes one adapter per package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.