This item is Discontinued.

Dewalt 7pc Stubby SAE Ratcheting Wrench Set; SAE 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4" DWMT19262

7pc Stubby SAE Ratcheting Wrench Set; SAE 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4" (Discontinued)

  • Mfr # DWMT19262
  • Zoro # G302557520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWMT19262
Zoro #
G302557520
UPC #
76174192629
Country of Origin
Unknown

Dimensions

Wrench Length
Short

Details

Finish
Full polish chrome
Wrench Style
Combination
Number of Pieces
7
Flexible Head
No
Measurement Type
Inch
Offset
15 Degrees
Wrenches Included
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Ratcheting
Yes
Features
Etched/Stamped Size Identification
Wrench Material
Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.