Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-1/4 in. Compact Jobsite Table Saw

  • Mfr # DWE7485

  • Zoro # G400451447


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
8.25 in
Max. Cut Width Right of Blade
24 in
Voltage
120 V AC
Bevel Angle Range
-2 Degrees to 47 Degrees
Max. Cutting Depth @ 0 Deg.
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE7485
Zoro #
G400451447
UPC #
885911656450
Country of Origin
Viet Nam

Dimensions

Blade Dia.
8.25 in
Max. Cut Width Right of Blade
24 in
Max. Cutting Depth @ 0 Deg.
2 1/2 in
Max. Cutting Depth @ 45 Deg.
1 3/4 in
Arbor Size
5/8 in
Overall Length
22 3/4 in
Cord Length
6 ft
Overall Height
13 in
Dust Collection Port Size
2 1/2 in
Cutting Width Right of Blade - Maximum
24 in
Blade Diameter
8 1/4 in
Cutting Depth at 45 Degrees - Maximum
1 3/4 in
Cutting Width Left of Blade - Maximum
12 1/2 in
Cutting Depth at 0 Degrees - Maximum
2 1/2 in

Details

Item
Table Saw
Voltage
120 V AC
Bevel Angle Range
-2 Degrees to 47 Degrees
Current
15 A
Max. Blade Speed
5,800 RPM
Dust Management
No
Power Source
Corded
Automatic Blade Safety Retraction
No
Variable Speed
No
Phase
Single-Phase
Tool Weight
46 lb
Table Saw Type
Portable
Includes
(2) Blade-Change Wrenches, 8-1/4 in Blade, Anti-Kickback Pawls, Fence, Miter Gauge, Non-Through Cut Riving Knife, Push Stick
Features
Blade Brake, Metal Roll Cage Base, On-Board Storage, Power-Loss Reset, Rack and Pinion Telescoping Fence
Speed Control
Single
Includes Automatic Blade Safety Retraction
No Automatic Blade Safety Retraction
Bevel Angle - Minimum
-2 Degrees
Bevel Angle - Maximum
47 Degrees
Blade Speed - Maximum
5,800 RPM
Includes Dust Management
Dust Management Not Included

Description

Maximized for accuracy and capacity, this 8-1/4 in. Table Saw includes on-board storage for the blade guard assembly, non-through cut riving knife, anti-kickback pawls, blade-change wrenches, miter gauge, and push stick. The powerful 15 Amp, 5800 rpm motor allows users to complete a majority of applications. The rack & pinion fence allows for fast, easy adjustments and provides the capacity to rip 4x8 sheet goods.


  • • Compact size for easy transportation and storage

  • • Rack & pinion telescoping fence rails make fence adjustments fast, smooth, and accurate

  • • 24.5 in. of rip capacity for ripping 4x8 plywood or OSB sheets

Designed for:


  • • Flooring

  • • (1) Fence

Additional Features:


  • • Power-loss reset prevents accidental restarts following a power disruption when the tool is left in the on position

  • • Blade brake

  • • On-board storage for guard, fence, wrenches, and miter gauge

  • • Metal roll cage base for jobsite durability

  • • Site-Pro Modular Guarding System allows for tool-free adjustments of the guarding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.