8" 18 TPI Straight Back Bi-Metal Reciprocating Blade (100 pack)
Mfr # DW4821B
Zoro # G0331733
product price: $382.19
/pk 100, $3.82/ea
Free Shipping & Returns
Key Features
Material
Bi-Metal
Back Style
Straight
Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW4821B
Zoro #
G0331733
UPC #
-
Country of Origin
United States
Dimensions
Length
8 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
18
Material
Bi-Metal
Back Style
Straight
Application
Metal
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.