Zoro Homepage

8" 2X Premium Metal Cutting Blade, 5PK

  • Mfr # DWA4188

  • Zoro # G3745777


product price: $18.49
/pk 5, $3.70/ea

Key Features

Teeth per Inch
14/18
Length
8 in
Material
Metal
Tip Material
Bi-Metal
Back Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA4188
Zoro #
G3745777
UPC #
885911254557
Country of Origin
United States

Dimensions

Length
8 in
Height
1 in
Blade Length
8 in
Overall Width
1 in
Overall Length
8 in
Overall Thickness
0.04 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
14/18
Material
Metal
Tip Material
Bi-Metal
Back Style
Straight
Shank
1/2"
Application
General Purpose, Metal
For Use With Saw Type
Reciprocating Saws
Materials Cut
Metal
Blade Material
Metal
Primary Material Application
Medium Metal
Cutting Edge Style
Rigid for Straight Cuts
For Workpiece Material
Metal
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Metal, Blade Length 8 in, Teeth per Inch 14/18, Blade Material Metal, Tip Material Bi-Metal, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.