Combination Drill/Tap, No 10-32, HSS
Mfr # DWADT1032
Zoro # G1805286
product price:Â $12.39
/eaKey Features
Shank Type
1/4" Quick Change Hex
Finish
Bright (Uncoated)
Material
High Speed Steel
Cutting Direction
Right Hand
Impact Rated
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWADT1032
Zoro #
G1805286
UPC #
885911438865
Country of Origin
China
Dimensions
Overall Length
2 7/32 in
Size
#10-32
Thread Size
#10-32
Details
Shank Type
1/4" Quick Change Hex
Finish
Bright (Uncoated)
Material
High Speed Steel
Cutting Direction
Right Hand
Item
Combination Drill and Tap
Impact Rated
Yes
Tap Material
High Speed Steel
Thread Direction
Right Hand
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Tap Finish
Bright (Uncoated)
Description
Drill, Tap, Countersink, Thread Size #10-32, UNF, High Speed Steel, Bright (Uncoated), Overall Length 2 7/32 in, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.