Zoro Homepage

8-32 UNC Drill Tap

  • Mfr # DWADT1420

  • Zoro # G1805268


product price: $13.29
/ea

Key Features

Shank Type
1/4" Quick Change Hex
Finish
Bright (Uncoated)
Overall Length
2 9/32 in
Impact Rated
Yes
Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWADT1420
Zoro #
G1805268
UPC #
885911438889
Country of Origin
China

Dimensions

Overall Length
2 9/32 in
Size
1/4"-20
Thread Size
1/4"-20

Details

Shank Type
1/4" Quick Change Hex
Finish
Bright (Uncoated)
Impact Rated
Yes
Cutting Direction
Right Hand
Item
Combination Drill and Tap
Material
High Speed Steel
Tap Material
High Speed Steel
Thread Standard
UNC
Finish - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Material - Machining
High Speed Steel
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)

Description

Combination Drill and Tap, Thread Size 1/4 In.-20, UNC, High Speed Steel, Bright (Uncoated), Overall Length 2 9/32 in, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.