8-32 UNC Drill Tap
Mfr # DWADT832
Zoro # G1805301
product price: $11.89
/eaKey Features
Shank Type
1/4" Quick Change Hex
Finish
Bright (Uncoated)
Material
High Speed Steel
Size
#8-32
Impact Rated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWADT832
Zoro #
G1805301
UPC #
885911438841
Country of Origin
China
Dimensions
Size
#8-32
Overall Length
2 1/16 in
Thread Size
#8-32
Details
Shank Type
1/4" Quick Change Hex
Finish
Bright (Uncoated)
Material
High Speed Steel
Impact Rated
Yes
Item
Combination Drill and Tap
Cutting Direction
Right Hand
Tap Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Thread Direction
Right Hand
Thread Standard
UNC
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Tap Finish
Bright (Uncoated)
Description
Drill and tap holes in one application and deburr and countersink in a single step with DEWALT IMPACT READY® Tap & Drill Bits. Designed for impact drivers, each bit is equipped with a speed tip to penetrate materials quickly. Crafted for extreme durability to withstand tough jobsite conditions.
- • Drills and Taps Hole in One Application
- • Deburr & Countersink in one Step
- • Hex Shank – Designed for Impact Drivers
- • Drills and Taps Hole in One Application
- • Deburr & Countersink in one Step
- • Hex Shank – Designed for Impact Drivers
Designed for:
- • Ferrous Metal
Additional Features:
- • Speed Tip – Drills material quickly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.