This item is Discontinued.

Dewalt 8" L x General Purpose Cutting Reciprocating Saw Blade DWAFV481418

8" L x General Purpose Cutting Reciprocating Saw Blade (Discontinued)

  • Mfr # DWAFV481418
  • Zoro # G5572397
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWAFV481418
Zoro #
G5572397
UPC #
885911480123
Country of Origin
United States

Dimensions

Height
1 in
Length
8"

Details

Teeth per Inch
7/9
Shank
1/2"
Application
Metal Cutting

Description

Reciprocating Saw Blade, Teeth per Inch 7/9, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.