
8-Pc. Self-Feed Kit
Mfr # DW1649
Zoro # G7638242
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Bit Dia.
1", 1-1/8", 1-1/4", 1-1/2", 1-3/4", 2-1/8", 2-9/16", 5-1/2"
Number of Pieces
5
Overall Length
6 in
Shank Size
7/16 in
Drill Bit Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW1649
Zoro #
G7638242
UPC #
028877373362
Country of Origin
China
Dimensions
Bit Dia.
1", 1-1/8", 1-1/4", 1-1/2", 1-3/4", 2-1/8", 2-9/16", 5-1/2"
Overall Length
6 in
Shank Size
7/16 in
Shank Dia.
7/16"
Drill Bit Size
1 in, 1 1/8 in, 1 1/4 in, 1 1/2 in, 1 3/4 in, 2 1/8 in, 2 9/16 in
Details
Item
Wood Drilling Forstner Bit Set
Number of Pieces
5
Drill Bit Material
Carbon Steel
Includes
5 1/2 in Extension
Material
Steel
Application
wood drilling
Drill Style
Forstner
Primary Material Application
Wood
Description
Get the bit you need when you need it with the DEWALT . Each bit features an aggressive spur for fast material penetration and optimized cutting geometry for long life. An innovative 2-cutter design helps to reduce binding and stalling, and shank flats eliminate bit slippage. Includes a rugged plastic case to keep bits organized and safe.
- • Aggressive spur provides fast material penetraion
- • Optimized cutting geometry provides longer bit life
- • Open tooth design allows for more resharpenings
Designed for:
- • Used by plumbers drilling rough holes in wood for running pipe
Additional Features:
- • 7/16" Ball groove shank for quick change applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.