Zoro Homepage

8 Piece 2X Recip Blade Set with ToughCase

  • Mfr # DWA4101

  • Zoro # G7511029


product price: $28.35
/ea

Key Features

Teeth per Inch
10, 6, 7
Length
6 in, 8 in, 9 in
Material
Bi-Metal
Back Style
Straight, Tapered
Shank
1/2" Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA4101
Zoro #
G7511029
UPC #
885911347204
Country of Origin
United States

Dimensions

Length
6 in, 8 in, 9 in
Height
6 in, 8 in, 9 in

Details

Item
Reciprocating Saw Blade Set
Teeth per Inch
10, 6, 7
Material
Bi-Metal
Back Style
Straight, Tapered
Shank
1/2" Universal
Includes
(3) 6 in Metal Saw Blades, (3) 6 in Wood Saw Blades, (1) 8 in Metal Saw Blade, (1) 9 in Saw Blade
Application
Metal, Wood

Description

DEWALT 2X Long Life 8PC Recip Set features the blades you need in a convenient, durable case designed to fit power tool kit boxes. Each blade is crafted with an aggressive shank angle that helps to increase tooth contact and a patented design for fast cuts.


  • • Combination sets provide a selection of 2X blades for common applications

  • • Tough case or expandable case holds blades and is designed to fit in power tool kit box

Designed for:


  • • Wood and Metal Cutting Applications

  • • (3) DWA4166

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.