Zoro Homepage

8PC Corded Peg Hook Set

  • Mfr # DWST82817

  • Zoro # G413037584


product price: $23.35
/ea

Key Features

Material
Steel
Number of Pieces
8
Overall Height
2 in
Color
Yellow
Overall Depth
10 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST82817
Zoro #
G413037584
UPC #
885911933896
Country of Origin
Belgium

Dimensions

Overall Length
7 3/8 in
Overall Height
2 in
Overall Depth
10 3/16 in

Details

Item
Hook Set
Material
Steel
Number of Pieces
8
Color
Yellow
Total Load Capacity
20 lb

Description

8PC Corded Peg Hook Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.