Shop DEWALT
See all product information
Staples, 9 ga, Round Crown, 2 in Leg L, Steel, 960 PK
Mfr # DFS9200B1G
Zoro # G3552532
product price:Â $140.99
/pk 960, $0.15/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. DCFS950
Gauge
9
Nail Length (In.)
2
Crown Style
Round
Crown Width
1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DFS9200B1G
Zoro #
G3552532
UPC #
885911539869
Country of Origin
China
Dimensions
Nail Length (In.)
2
Leg Length
2 in
Crown Width
1/2 in
Fits Maximum Wire Diameter
1/2 in
Details
Item
Staples
For Use With
Mfr. No. DCFS950
Gauge
9
Crown Style
Round
Material
Steel
Finish
Galvanized
Color
Silver
Description
The DEWALT DFS9200B1G 9 GA Galvanized Barbed Fencing Staples are compatible with the DCFS950 cordless fencing stapler. Made from steel and finished with a galvanized zinc-aluminum coating, these staples provide steel construction and galvanized zinc-aluminum coating for corrosion resistance in various applications. Each staple features barbed legs, divergent point tips, and an adhesive coating to provide increased holding power across wood grain.
Key Features of the DEWALT DFS9200B1G 9 GA Galvanized Barbed Fencing Staples:
- Gauge: 9 gauge construction is intended for use in a range of fastening tasks.
- Material & Finish: Steel staples with a galvanized zinc-aluminum coating meet or exceed class 3 rating for corrosion resistance.
- Crown Style & Width: Round crown style with a width of 1/2 in., compatible with various wire diameters up to 1/2 in.
- Leg Length: Each staple has a leg length of 2 in., suitable for fastening purposes.
- Divergent Point Tips: The divergent point tips are shaped to facilitate driving into wood grain and may improve grip depending on material conditions.
- Barbed Legs & Adhesive Coating: Single barb legs and adhesive coating are included as part of the design features following manufacturer specifications.
- Paper Tape Collation: Staples are collated on paper tape; see manufacturer instructions regarding loading procedures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.