9 in. Drywall Sandpaper, PK5

  • Mfr # DWAS1205P

  • Zoro # G300906054


product price:  $7.95
/pk 5, $1.59/ea
Sold in multiples of 10 for $79.50

Key Features

Vacuum Hole Design
8 Hole
Abrasive Type
Coated
Disc Backing Material
Paper
Abrasive Grade
Medium
Abrasive Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWAS1205P
Zoro #
G300906054
UPC #
885911697811
Country of Origin
Mexico

Dimensions

Disc Diameter
9 in
Diameter
9 in
Overall Diameter
9 in

Details

Item
Drywall Sanding Disc
Vacuum Hole Design
8 Hole
Abrasive Type
Coated
Disc Backing Material
Paper
Abrasive Grade
Medium
Abrasive Grit
120
Abrasive Material
Aluminum Oxide
Coating Coverage
Open
Number of Vacuum Holes
8
Abrasive Shape
Disc
Product Type
Abrasive for Drywall Sanders
Abrasive Mount Type
Hook and Loop
Grade
Medium
Backing Material
Paper
Resistance Properties
Tear
Grit
120
Series
DWAS

Description

The DEWALT DWAS1205P 9 in. Drywall Sandpaper is a sanding disc designed for use with drywall sanders. Featuring an open-coat structure and medium-grade aluminum oxide abrasive, this disc is suitable for smoothing drywall surfaces while minimizing clogging during operation.


Key Features of the DEWALT DWAS1205P 9 in. Drywall Sandpaper:

  • Abrasive Material: Aluminum oxide abrasive is used for sanding drywall surfaces.

  • Grit: 120 medium grit intended for general-purpose sanding.

  • Mount Type: Hook-and-loop attachment system designed for use with compatible tools.

  • Backing Material: Tear-resistant paper backing

  • Vacuum Hole Design: Eight suction holes are present for compatibility with vacuum systems

  • Abrasive Shape & Size: Disc shape with a 9-inch diameter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.