9 in. Drywall Sandpaper, PK5
Mfr # DWAS805P
Zoro # G700906043
product price:Â $8.99
/pk 5, $1.80/eaKey Features
Vacuum Hole Design
8 Hole
Abrasive Grit
80
Disc Backing Material
Paper
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWAS805P
Zoro #
G700906043
UPC #
885911697804
Country of Origin
Mexico
Dimensions
Disc Diameter
9 in
Diameter
9 in
Overall Diameter
9 in
Details
Item
Drywall Sanding Disc
Vacuum Hole Design
8 Hole
Abrasive Grit
80
Disc Backing Material
Paper
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Abrasive Grade
Coarse
Grit
80
Coating Coverage
Open
Abrasive Mount Type
Hook and Loop
Number of Vacuum Holes
8
Product Type
Abrasive for Drywall Sanders
Series
DWAS
Resistance Properties
Tear
Backing Material
Paper
Abrasive Shape
Disc
Grade
Coarse
Description
Drywall Sanding Disc, Abrasive Material Aluminum Oxide, Abrasive Mount Type Hook and Loop, Abrasive Shape Disc, Abrasive Type Coated, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Open, Grade Coarse, Grit 80, Number of Vacuum Holes 8, Overall Diameter 9 in, Product Type Abrasive for Drywall Sanders, Resistance Properties Tear, Series DWAS, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.