This item is Discontinued.

This item is Discontinued.
9 in L x 5 TPI Wood Cutting Bi-Metal (Discontinued)
Mfr #
DW4848
Zoro #
G203770264
UPC # 28874048485
Country of Origin China
Category Reciprocating Saw Blades
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW4848
Zoro #
G203770264
UPC #
28874048485
Country of Origin
China
Dimensions
Length
9 in
Height
0.05 in
Details
Teeth per Inch
5
Application
Wood
Features
Progressive Blade Tooth Spacing
For Use With Saw Type
Reciprocating Saw
Number of Pieces
5
Number of Teeth
58
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.