Zoro Homepage

9 Pc. Plumber's Hole Saw Kit

  • Mfr # D180001

  • Zoro # G7639913


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Tooth Material
Bi-Metal
Max. Cutting Depth
1 3/4 in
Number of Pieces
9
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D180001
Zoro #
G7639913
UPC #
028877345963
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 3/4 in
Shank Size
1/4 in, 3/8 in, 7/16 in
Thread Size
1/2"-20, 5/8"-18
Pilot Drill Size
1/4 in dia x 4 in L
Saw Sizes Included
3/4", 7/8", 1-1/8", 1-1/2", 1-3/4", 2-1/4"
Range of Saw Sizes
3/4" to 2-1/4"
Saw Size Range
3/4 in to 2 1/4 in
Hole Saw Sizes (Hole Saws)
3/4 in, 7/8 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 2 1/4 in
Pilot Drill Diameter
1/4 in
Cutting Depth - Maximum
1 3/4 in
Pilot Drill Length
4 in
Hole Saw Size - Maximum
2 1/4 in
Hole Saw Size - Minimum
3/4 in

Details

Tooth Material
Bi-Metal
Number of Pieces
9
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
Large Quick Change Mandrel, Replacement Set, Small Quick Change Mandrel
Teeth per Inch
4/5
Item
Hole Saw Kit
Hole Saw Product Grouping
Hole Saw Kits
Primary Saw Application
Metal
Application
General Purpose
Replacement Arbor No.
Mfr. No. DW1800, DW1802, DW1803, DW1805, or DW1810
Replacement Pilot Drill No.
Mfr. No. DW1807, DW1808
Materials Cut
Masonry, Metal
Primary Material Application
Metal
Number of Hole Saws
6
For Workpiece Material
Metal, Plastic, Wood
Shank Shape
Hex

Description

Hole Saw Kit, Primary Material Application Metal, Materials Cut Masonry, Metal, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Impact Rated Not Impact Rated, Number of Hole Saws 6, Saw Size Range 3/4 in to 2 1/4 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 2 1/4 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 1/4 in, 3/8 in, 7/16 in, Pilot Drill Size 1/4 in dia x 4 in L, Number of Pieces 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.