USB Cable, Type C, Type C, 6 ft L
Mfr # 131 0091 DW2
Zoro # G323933679
product price:Â $22.65
/eaKey Features
Color
Black, Yellow
Charging Power
60 W
Standards
CE, FCC, Prop 65, RoHS
Product Type
Right Angle USB Cable
Overall Length
6 ft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
131 0091 DW2
Zoro #
G323933679
UPC #
826341054058
Country of Origin
Viet Nam
Dimensions
Overall Length
6 ft
Details
Item
USB Cable
Color
Black, Yellow
Charging Power
60 W
Standards
CE, FCC, Prop 65, RoHS
Product Type
Right Angle USB Cable
End 1 Connection Type
Type C
End 2 Connection Type
Type C
Description
USB Cable, USB Specification 2.0, Color Black, Yellow, CE, FCC, Prop 65, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.