9/16" x 16" x 18" SDS+ Hammer Bit
Mfr # DW5444
Zoro # G1670767
product price: $22.29
/eaKey Features
Shank Type - Machining
SDS Plus
Drill Bit Size
9/16 in
Flute Length
16 in
Shank Diameter
13/32 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW5444
Zoro #
G1670767
UPC #
028874054448
Country of Origin
Germany
Dimensions
Overall Length
18 in
Drill Bit Size
9/16 in
Flute Length
16 in
Shank Diameter
13/32 in
Maximum Drilling Depth
16 in
Details
Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Cutter Heads
2
Percussion Rated
Yes
Impact Rated
No
Number of Pieces
1
For Tool Type
Rotary Hammer
Primary Material Application
Concrete, Masonry
Decimal Equivalent
0.5625
Measurement System
Fractional Inch
Description
Rotary Hammer Drill, SDS Plus, 9/16 in, Carbide Tipped, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.