Zoro Homepage

9/16" x 4" x 6" SDS+ Hammer Bit

  • Mfr # DW5442

  • Zoro # G3298942


product price: $9.45
/ea

Key Features

Shank Type - Machining
SDS Plus
Drill Bit Size
9/16 in
Flute Length
4 in
Shank Diameter
13/32 in
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5442
Zoro #
G3298942
UPC #
028874054424
Country of Origin
Germany

Dimensions

Overall Length
6 in
Drill Bit Size
9/16 in
Flute Length
4 in
Shank Diameter
13/32 in
Maximum Drilling Depth
4 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Impact Rated
No
Number of Cutter Heads
2
Percussion Rated
Yes
For Tool Type
Rotary Hammer
Primary Material Application
Concrete, Masonry
Measurement System
Fractional Inch
Decimal Equivalent
0.5625
Number of Pieces
1

Description

Rotary Hammer Drill, SDS Plus, 9/16 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.