9/16" x 6" Heavy Duty Spade Bit
Mfr # DW1575
Zoro # G8119535
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
Overall Length
6 in
Material
Carbon Steel Alloy
For Use With
Drill
Shank Size
1/4 in
Point Type
Spade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW1575
Zoro #
G8119535
UPC #
028877475608
Country of Origin
China
Dimensions
Overall Length
6 in
Shank Size
1/4 in
Overall Diameter
9/16 in
Details
Item
Wood Drilling Bit
Material
Carbon Steel Alloy
For Use With
Drill
Point Type
Spade
Description
Wood Drilling Bit, Spade, Shank Size 1/4 in, Overall Length 6 in, For Standard Pipe Sz. -, For Use With Drill, Number of Pieces -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.