
9/32" Titanium IR Drill Bit
Mfr # DD5118
Zoro # G0461435
product price: $10.15
/eaKey Features
Overall Length
3 1/2 in
Shank Dia.
1/4"
Material - Machining
Titanium Nitride Coating
Cutting Direction
Right Hand
Shank Type - Machining
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD5118
Zoro #
G0461435
UPC #
885911425117
Country of Origin
China
Dimensions
Overall Length
3 1/2 in
Drill Bit Size
9/32 in
Shank Dia.
1/4"
Size
9/32"
Drilling Depth
1-45/64"
Flute Length
1 11/16 in
Details
Item
Metal Drill Bit
Material - Machining
Titanium Nitride Coating
Cutting Direction
Right Hand
Finish - Machining
Titanium Nitride
Shank Type - Machining
Hex
Impact Rated
Yes
Decimal Equivalent
0.2815
Material Grade - Machining
M35
Description
Hex Shank Drill Bit, 9/32 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.