9IN 10TPI 2X RECIP BLD 25PK SHRNKWRP
Mfr # DWA4179N25
Zoro # G7636797
product price: $92.79
/pk 25, $3.71/ea
Free Shipping & Returns
Key Features
Teeth per Inch
10
Length
9 in
Material
Steel
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWA4179N25
Zoro #
G7636797
UPC #
885911330084
Country of Origin
United States
Dimensions
Length
9 in
Height
1 in
Overall Width
1 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
10
Material
Steel
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Shank
1/2" Universal
Number of Cutting Edges
1
Application
General Purpose Cutting
Compatible Product Type
Reciprocating Saw
Description
With a tall, high-speed steel strip that helps to reduce breakage and maximizes tooth life, DEWALT 2X Long Life Wood & Metal Cutting Reciprocating Saw Blades can withstand extreme jobsite conditions. An aggressive shank angle helps to increase tooth contact, and a patented design delivers fast cut rates wood and metal applications
- • Taller high speed steel strip reduces breakage and maximizes tooth durability
- • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life in wood and metal cutting applications
- • Patented tooth design utilizes shaper tooth geometry for faster cut rates
Designed for:
- • Wood and Metal Cutting Applications
- • (1) Pack of (25) Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.