Abrasive BlastVac for Clean, Portable Blasting, 120V, 5.5, 6.5 SCFM at 115PSI
- Mfr # DXCM009-0369
- Zoro # G910998746
Key Features
Specifications
Details
- MFR #
- DXCM009-0369
- Zoro #
- G910998746
- UPC #
- 846212095577
- Country of Origin
- China
- Item
- Abrasive Blast Vacuum
- Includes
- Vacuum, Media filter, Gun w/Handle, Hose and Nozzles
- Material
- Metal
- Shape
- Round
- Weight
- 70.9 lb
- Color
- Yellow
- Voltage
- 120 V
Dimensions
- Overall Dia. (In.)
- 18.30 in
- Overall Height (In.)
- 40.70 in
Description
The DEWALT Abrasive BlastVac is the ideal product for portable and clean abrasive blasting, with a recovery system that allows you to get the most of your abrasive media. This clever 2-in-1 unit recovers media for reuse while blasting via the cleverly designed handle gun / handle system, which contains a blasting nozzle, vacuum chamber, and containment brush. This BlastVac eliminates the need to use the messy and wasteful spray to waste portable blasters of the past. Abrasive material is drawn into the gun, projected through the nozzle to blast away old coatings, rust, debris, and paint on flat and gently rounded surfaces. At the same time, the vacuum feature in the gun recovers and circulates the media back into the unit to be reused. This unit recycles up to 90% of the abrasive media for reuse making spray to waste obsolete.
- Portable, clean abrasive blasting for flat and gently rounded surfaces
- Adjustable gun handle for better user control
- Unit handle designed for convenient vacuum hose wrap
- Removable filter that is easy to clean and store
- Easy-lift top for loading abrasive material and cleaning of filter
- Top side pins for power cord wrap provide easy cord storage
- Velcro hose straps for easy adjustments
- Abrasive capacity 20 lbs. to 35 lbs.
- ETL certification
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.