This item is Discontinued.

Dewalt 4" x 1/16" x 1/4" A36T fast cutting wheel DW8713

4" x 1/16" x 1/4" A36T fast cutting wheel (Discontinued)

  • Mfr # DW8713
  • Zoro # G1821957
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8713
Zoro #
G1821957
UPC #
028877382562
Country of Origin
Slovakia

Dimensions

Abrasive Wheel Diameter
4 in
Arbor Hole Size
1/4 in
Diameter
4 in
Thickness
0.0625 in
Overall Diameter
4 in
Connector Size
1/4 in
Overall Thickness
0.0625 in

Details

Abrasive Grit
36
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 1
Series
High Performance
Max. RPM
19,000 RPM
Application
Ferrous Metal, Stainless
Diamond Knockout
No
Item
Abrasive Cut-Off Wheel
Connector Type
Unthreaded Hole
Maximum Operating Speed
19,000 RPM
Wheel Type
Type 1

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 1/4 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.0625 in, Series High Performance, Wheel Type Type 1, Maximum Operating Speed 19,000 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.