This item is Discontinued.

Dewalt Abrasive Cut-Off Wheel, 6In Wheel Dia. DWA8921FH

Abrasive Cut-Off Wheel, 6In Wheel Dia. (Discontinued)

  • Mfr # DWA8921FH
  • Zoro # G2384040
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA8921FH
Zoro #
G2384040
UPC #
885911618748
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
6 in
Arbor Hole Size
5/8"-11
Diameter
6 in
Thickness
0.25 in
Overall Thickness
0.25 in
Connector Size
5/8"-11
Overall Diameter
6 in

Details

Abrasive Grit
24
Abrasive Material
Ceramic
Abrasive Wheel Type
Type 27
Series
XP Ceramic
Diamond Knockout
No
Specifications
Designed for Heavy Grinding On Most Metal Pipes
Application
Aluminum, Ferrous Metal, Gray Iron, Stainless
Max. RPM
10,100 RPM
Item
Abrasive Cut-Off Wheel
Grit
24
Primary Material Applicationn
Aluminum, Cast Iron, Stainless Steel
Wheel Type
Type 27
Maximum Operating Speed
10,100 RPM
Connector Type
Threaded Hole

Description

Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 6 in, Overall Thickness 0.25 in, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Series XP Ceramic, Wheel Type Type 27, Maximum Operating Speed 10,100 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.