Abrasive Cut-Off Wheel, Type 1, 4 in Dia, 0.045 in Thick, 5/8 in Arbor Hole Size, Silicon Carbide

  • Mfr # DWA8050C

  • Zoro # G0323607


product price:  $2.49
/ea
Sold in multiples of 25 for $62.25

Key Features

Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
0.045 in
Connector Size
5/8 in
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA8050C
Zoro #
G0323607
UPC #
885911266604
Country of Origin
China

Dimensions

Overall Diameter
4 in
Overall Thickness
0.045 in
Connector Size
5/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Cast Iron, Concrete, Masonry
Abrasive Material
Silicon Carbide
Series
General Purpose
Maximum Operating Speed
15,200 RPM

Description

4" x 0.045" x 5/8 T1 General Purpose Masonry Cutting Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products