Shop DEWALT
See all product information
Create Account
Abrasive
- Mfr # DW4418
- Zoro # G123785829
product price:Â
$
2.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Operating Speed
15,300 RPM
Compatible Tool Type
Angle Grinder
Grit
24
Overall Diameter
4 in
Overall Thickness
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DW4418
- Zoro #
- G123785829
- UPC #
- 0028874044180
- Country of Origin
- China
Dimensions
- Overall Diameter
- 4 in
- Overall Thickness
- 0.125 in
- Connector Size
- 5/8 in
Details
- Item
- Depressed Center Wheel
- Maximum Operating Speed
- 15,300 RPM
- Compatible Tool Type
- Angle Grinder
- Grit
- 24
- Wheel Type
- Type 27
- Connector Type
- Unthreaded Hole
- Primary Material Application
- Metal
- Series
- T27
- Abrasive Material
- Aluminum Oxide
- Product Type
- Grinding Wheel
Description
Depressed Center Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 in, Overall Thickness 0.125 in, Primary Material Application Metal, Compatible Tool Type Angle Grinder, Series T27, Wheel Type Type 27, Maximum Operating Speed 15,300 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.