Shop DEWALT
See all product information
Create Account
Abrasive
- Mfr # DW4902B
- Zoro # G423933357
product price:Â
$
11.55
/ea
Sold in multiples of 12 for
$138.60
Zoro's best price: not eligible for any other offers or promotions
Key Features
Operating Speed - Maximum
20,000 RPM
Connector Size
1/4 in
Series
HP
Face Width
1 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DW4902B
- Zoro #
- G423933357
- UPC #
- 0885911225014
- Country of Origin
- China
Dimensions
- Connector Size
- 1/4 in
- Face Width
- 1 in
- Brush Dia.
- 1 in
- Bristle Diameter
- 0.02 in
- Bristle Length
- 7/8 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Item
- Wire Wheel
- Operating Speed - Maximum
- 20,000 RPM
- Series
- HP
- Color
- Silver
- Bristle Type
- Standard Twist Knot Wire
- Primary Material Application
- Carbon Steel
- Product Type
- End Brush
- Connector Type
- Straight Shank
- Wire Color
- Silver
Description
Wire Wheel, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 1 in, Face Width 1 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Primary Material Application Carbon Steel, Operating Speed - Maximum 20,000 RPM, Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.