Depressed Center Cut-Off Wheel, Type 27, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, 60 Grit

  • Mfr # DWA8958F

  • Zoro # G004392849


original price:  $3.49 , new price: $2.29 , 34 percent off
new price:  $2.29
/ea

Key Features

Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA8958F
Zoro #
G004392849
UPC #
885911481823
Country of Origin
Austria

Dimensions

Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Grit
60
Primary Material Application
Steel
Abrasive Material
Zirconia Alumina
Series
Elite
Maximum Operating Speed
12,250 RPM
Diamond Knockout
No
Application
Steel
Connector Type
Unthreaded Hole
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Steel

Description

5" x 0.045" 7/8" T27 DEWALT ELITE Cutting Wheel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products