Abrasive Cut-Off Wheel, Type 1, 7 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina

  • Mfr # DWA8954F

  • Zoro # G304186803


product price:  $3.99
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
7 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA8954F
Zoro #
G304186803
UPC #
885911728584
Country of Origin
Austria

Dimensions

Overall Diameter
7 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Alloys, Stainless Steel, Steel
Abrasive Material
Zirconia Alumina
Series
Elite
Maximum Operating Speed
8,500 RPM
Diamond Knockout
No
Application
Steel
Compatible Tool Type
Angle Grinder
Connector Type
Unthreaded Hole

Description

7" x 1/8" x 5/8" HP Masonry Circular Saw Wheel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.