This item is Discontinued.

Dewalt 7" x .045" x 5/8"-11 XP Cutting Wheel DW8860H

7" x .045" x 5/8"-11 XP Cutting Wheel (Discontinued)

  • Mfr # DW8860H
  • Zoro # G3705956
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8860H
Zoro #
G3705956
UPC #
885911098236
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
7 in
Thickness
0.045"
Arbor Hole Size
5/8"-11
Arbor Size
5/8"-11
Diameter
7"
Connector Size
5/8"-11
Overall Diameter
6 in
Overall Thickness
0.045 in

Details

Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Zirconia Alumina
Abrasive Grit
60
Max. RPM
10,100
Series
Extended Performance
Application
Ferrous Metal, Stainless
Grade
Medium
Connector Type
Threaded Hole
Maximum Operating Speed
10,100 RPM
Specification
Z60T
Primary Material Applicationn
Stainless Steel
Wheel Type
Type 27
Grit
60

Description

Depressed Center Wheels, Abrasive Material Zirconia Alumina, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 60, Overall Diameter 6 in, Overall Thickness 0.045 in, Primary Material Applicationn Stainless Steel, Series Extended Performance, Wheel Type Type 27, Maximum Operating Speed 10,100 RPM, Grade Medium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.