Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC200+ Acrylic, 10 Oz Container Size Cartridge, Includes Mixing Nozzle

  • Mfr # PFC1271050

  • Zoro # G3702078


product price: $29.15
/ea

Key Features

Compatible Material
Concrete; Brick
Container Size
10 Oz
Container Type
Cartridge
Compatible Anchor Diameter
3/8"
Includes
Mixing Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFC1271050
Zoro #
G3702078
UPC #
075352303901
Country of Origin
Germany

Dimensions

Container Size
10 Oz
Compatible Anchor Diameter
3/8"
Min. Hole Depth
2 3/8 in
Rod Dia.
3/8 in
Minimum Hole Depth
2 3/8 in
Minimum Installation Depth
2 3/8 in
Compatible Anchor Size
3/8 in

Details

Item
Acrylic
Compatible Material
Concrete; Brick
Container Type
Cartridge
Includes
Mixing Nozzle
Sub-Brand
AC200+
Working Time
3 min
Full Cure Time
30 min
Mixing Ratio
1:01
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
2009 IBC, 2009 IRC, 2012 IBC, 2012 IRC, 2015 IBC, 2015 IRC, ACI 318-11/08, ACI 318-14, ACI 355.4, ASTM E 488, ESR-4027, ICC-ES AC308, NSF/ANSI 61
For Use With
Rod or Rebar
Temp. Range (F)
23 Degrees to 110 Degrees
Min. Embedment
2 3/8 in
Ultimate Tension in 4000 PSI Concrete (Lb.)
15,655 lb
Characteristics
Can Be Installed In Wet and Dry Concrete, Fast Curing
Material
Acrylic
Mixing Steps
Resin and Hardener are Dispensed and Mixed Simultaneously Through the Mixing Nozzle
ICC Approved for Cracked Concrete
Yes
Resin Type
Acrylic
Color
Gray
Compatible Anchor Type
Adhesive Anchors
Minimum Performance Temperature
23 Degrees F
Curing Time
30 min
Series
AC-200+
Maximum Performance Temperature
320 Degrees F

Description

Acrylic Adhesive, Compatible Anchor Type Adhesive Anchors, Compatible Material Concrete, Masonry, Container Size 9.5 fl oz, Container Type Cartridge, Includes Mixing Nozzle, Mixing Ratio 1:1, Full Cure Time 30 min, Minimum Performance Temperature 23 Degrees F, Maximum Performance Temperature 320 Degrees F, Compatible Anchor Size 3/8 in, Minimum Installation Depth 2 3/8 in, Resin Type Acrylic, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.