Zoro Homepage

Acoustical Eye Lag Driver

  • Mfr # DW2225

  • Zoro # G7639283


product price: $6.15
/ea

Key Features

Overall Length
1 7/8 in
Number of Pieces
1
Shank Size
1/4 in
Material
Steel
Finish
Sand Blasted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW2225
Zoro #
G7639283
UPC #
028877307701
Country of Origin
China

Dimensions

Overall Length
1 7/8 in
Shank Size
1/4 in
Length
5-3/4"
Hex Shank Size
1/4 in
Tool Insertion Size
1/4 in Hex
Fastening Size
7/8 in
Connection Size
1/4 in
Socket Size
7/8 in

Details

Item
Acoustical Eye Lag Driver
Number of Pieces
1
Material
Steel
Finish
Sand Blasted
Magnetic/Nonmagnetic
Magnetic
Application - Tools
Power
Impact Rated
Not Impact Rated
Fastening Tool Item
Acoustical Eye Driver
Shank Shape
Hex
Number of Nutsetters Included
1
Measurement System
Imperial
Slide to Clean
Not Slide to Clean
Magnetized Tip
Magnetized Tip
Series
Impact Ready
Number of Drill Bits Included
0
Connection Shape
Hex
Container Material
Plastic
For Tool Type
Power
Product Type
Nutsetter Set
Number of Sockets Included
0
Nutsetters Included
(1) Acoustical Eye Lag Driver

Description

Acoustical Eye Driver, Application - Tools Power, Hex Shank Size 1/4 In., Magnetic, Impact Rated No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.