Zoro Homepage

ACSR Cable Cutting Tool Replacement Blade

  • Mfr # DCE1551

  • Zoro # G0566872


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Includes
ACSR Replacement Blade (DCE1551)
Fits Brand
DEWALT
Type
Cutting Blade
For Use With
Mfr. No. DCE155
Product Type
Replacement Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE1551
Zoro #
G0566872
UPC #
885911522304
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Compatible Wire/Cable Diameter
159 ACSR, 75 MCM Copper or 1 MCM Aluminum

Details

Item
Replacement Blade
Includes
ACSR Replacement Blade (DCE1551)
Fits Brand
DEWALT
Type
Cutting Blade
For Use With
Mfr. No. DCE155
Product Type
Replacement Blade
Application
Cable Cutting
Compatible Wire/Cable Type
ACSR, Aluminum
Compatible Manufacturer Model Number
DCE155D1
Compatible Use With
DCE155
Features
Guillotine Cutter Maintains Cable Profile for Connector Installation
Cutting Capacities
1000 MCM Aluminum, 590 ACSR, 750 MCM Copper

Description

The ACSR Cable Cutting Tool Replacement Blade is used on the Cordless ACSR Cable Cutting Tool. The guillotine style blade cuts cleanly through 1590 ACSR, 750 MCM Cu, or 1000 MCM Al without causing cable distortion for easy connector installation. The blade is easily replaceable in the field to minimize downtime.


  • • Cuts up to 1590 ACSR, 750 MCM Copper or 1000 MCM Aluminum

  • • Guillotine cutter maintains cable profile for easy connector installation

  • • Can be easily serviced and replaced in the field, without going to a Service Center

Designed for:


  • • Cutting ACSR Electrical Cable

  • • (1) DCE1551 ACSR Replacement Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.