Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Black/Yellow, Plastic, 21 in L, 13-1/2 in W

  • Mfr # DWST08017

  • Zoro # G109833803


product price: $27.99
/ea

Key Features

Color
Black, Yellow
Material
Plastic
For Use With
ToughSystem , TSTAK, Pro organizer line, ToughCases
Features
Integrated Slots
Overall Depth
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST08017
Zoro #
G109833803
UPC #
885911918718
Country of Origin
Israel

Dimensions

Overall Depth
2 1/8 in
Overall Height
2 in
Overall Width
13 7/16 in
Overall Length
21 in

Details

Item
Adapter
Color
Black, Yellow
Material
Plastic
For Use With
ToughSystem , TSTAK, Pro organizer line, ToughCases
Features
Integrated Slots
Series
TOUGHSYSTEM(R) 2.0
Compatible with Product Type
Toughsystem 2.0 modules
Compatible with Manufacturer Model No.
DWST14121, DWST14825, DWST14830, DWST14835, DWST14925
Style
Adaptor

Description

Expand your storage capabilities with the TOUGHSYSTEM® 2.0 Adapter. This multi-system adaptor enables cross-platform compatibility with DEWALT® TSTAKTM, ToughCase, TOUGHSYSTEM®, and Pro Organizer products. Connect new and existing modules for a customized, durable solution versatile enough for your toughest jobsites.


  • • Connecting TOUGHSYSTEM® 2.0 products to DEWALT® TSTAKTM modules

  • • Connecting TOUGHSYSTEM® 2.0 products to DEWALT Pro Organizers (DWST14121, DWST14825, DWST14925, DWST14830, DWST14835)

  • • Connecting TOUGHSYSTEM® 2.0 products to TOUGHCASE® sets

Designed for:


  • • (1) Adaptor

Additional Features:


  • • Integrated slots on both sides enable to hang power tools and accessories via tool belt hook, for maximum accessibility

  • • The TOUGHSYSTEM® 2.0 Adaptor auto-connects to all TOUGHSYSTEM® 2.0 modules

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.