Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Steel, 3-1/4 in Overall L.

  • Mfr # PFC1671960

  • Zoro # G511899053


product price: $47.89
/ea

Key Features

Overall Length
3 1/4 in
Mandrel Material
Steel
Compatible Anchor Type
Adhesive Anchors
Product Type
Brush Drill Chuck Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFC1671960
Zoro #
G511899053
UPC #
075352308012
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 1/4 in

Details

Item
Adapter
Mandrel Material
Steel
Compatible Anchor Type
Adhesive Anchors
Product Type
Brush Drill Chuck Adapter

Description

Adapter, Product Type Brush Drill Chuck Adapter, Compatible Anchor Type Adhesive Anchors, Overall Length 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.